- Spiral Lace Fastener Type
- ASL60/160 Fastener Series
- Polyester Hinge Pin Material
- 15 ft Pin w/ 3 ft Leader Length
| Length | 15 ft |
| Fastener Type | Spiral Lace |
| Fastener Series | ASL60/160 |
| Alternate Part No. or Item Code | 05200 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Polyester |
| Hinge Pin Diameter | 0.035 |
| Weight | 0.18 LB |
| EAN or UPC | 697598052001 |

