- Pole
- 42 in Belt Width
| Type | Pole |
| Alternate Part No. or Item Code | 75599 |
| Belt Width | 42 in |
| Weight | 36.33 LB |
| EAN or UPC | 697598755995 |
| Type | Pole |
| Alternate Part No. or Item Code | 75599 |
| Belt Width | 42 in |
| Weight | 36.33 LB |
| EAN or UPC | 697598755995 |