- Pole
- 18 in Belt Width
| Type | Pole |
| Alternate Part No. or Item Code | 75595 |
| Belt Width | 18 in |
| Weight | 25.08 LB |
| EAN or UPC | 697598755957 |
| Type | Pole |
| Alternate Part No. or Item Code | 75595 |
| Belt Width | 18 in |
| Weight | 25.08 LB |
| EAN or UPC | 697598755957 |