
- 54 in Belt Width
Impact Resistant | Yes |
Temperature Range [Max] | 180 °F |
Horizontal Clearance Required | 5 in |
Pole Diameter | 2 |
Blade Material | Tungsten Carbide C-Tips |
Resistance (Chemical) | No |
No. of Blades | 9 |
CEMA Class | Class 4 |
Vertical Clearance Required | 5 |
Belt Speed | 1000 ft/min |
Cleaner Type | Secondary Cleaner |
Conveyor Span [Max] | 83 in |
Alternate Part No. or Item Code | 75594 |
Pole Length | 88 |
Material | Mild Steel Powdercoat |
Temperature Range [Min] | -30 °F |
Tensioner | Bolt-Up Tensioner |
Belt Width | 54 in |
Blade Configuration | Segmented |
Usable Blade Wear Length | 0.375 |
Weight | 112.0 LB |
EAN or UPC | 697598755940 |
