- Belt Cleat Fastener Type
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 2 in |
| Hardware Type | Mechanical Cleat Peg |
| Height | 2 in |
| Alternate Part No. or Item Code | 99539 |
| Weight | 4.299 LB |
| EAN or UPC | 697598995391 |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 2 in |
| Hardware Type | Mechanical Cleat Peg |
| Height | 2 in |
| Alternate Part No. or Item Code | 99539 |
| Weight | 4.299 LB |
| EAN or UPC | 697598995391 |