
- 54 in Belt Width
Pole Length | 108 |
CEMA Class | Class 4 |
Belt Width | 54 in |
Resistance (Chemical) | No |
Conveyor Span [Max] | 96 in |
Belt Speed | 1000 ft/min |
Horizontal Clearance Required | 4 in |
No. of Blades | 9 |
Pole Diameter | 2 |
Cleaner Type | Secondary Cleaner |
Tensioner | Bolt-Up Tensioner |
Vertical Clearance Required | 10 |
Temperature Range [Min] | -30 °F |
Blade Configuration | Single Cartridge |
Impact Resistant | Yes |
Temperature Range [Max] | 180 °F |
Usable Blade Wear Length | 0.375 |
Alternate Part No. or Item Code | 77960 |
Material | Mild Steel Powdercoat |
Blade Material | Tungsten Carbide C-Tips |
Weight | 196.0 LB |
EAN or UPC | 697598779601 |
