- 48 in Belt Width
| Temperature Range [Max] | 180 °F |
| Vertical Clearance Required | 8 |
| Temperature Range [Min] | -30 °F |
| Pole Diameter | 2 |
| Tensioner | Bolt-Up Tensioner |
| Blade Material | Tungsten Carbide C-Tips |
| Belt Width | 48 in |
| Resistance (Chemical) | No |
| Pole Length | 78 |
| Blade Configuration | Segmented |
| Belt Speed | 1000 ft/min |
| Impact Resistant | Yes |
| Material | Mild Steel Powdercoat |
| CEMA Class | Class 4 |
| Conveyor Span [Max] | 73 in |
| Usable Blade Wear Length | 0.375 |
| Horizontal Clearance Required | 4 in |
| No. of Blades | 8 |
| Alternate Part No. or Item Code | 74571 |
| Cleaner Type | Secondary Cleaner |
| Weight | 116.279 LB |
| EAN or UPC | 697598745712 |

