- 36 in Belt Width
| CEMA Class | Class 4 |
| Vertical Clearance Required | 10 |
| Blade Configuration | Single Cartridge |
| Blade Material | Tungsten Carbide C-Tips |
| Conveyor Span [Max] | 78 in |
| No. of Blades | 6 |
| Resistance (Chemical) | No |
| Pole Diameter | 2 |
| Impact Resistant | Yes |
| Temperature Range [Max] | 180 °F |
| Pole Length | 90 |
| Material | Mild Steel Powdercoat |
| Belt Speed | 1000 ft/min |
| Temperature Range [Min] | -30 °F |
| Alternate Part No. or Item Code | 77957 |
| Horizontal Clearance Required | 4 in |
| Usable Blade Wear Length | 0.375 |
| Belt Width | 36 in |
| Tensioner | Bolt-Up Tensioner |
| Cleaner Type | Secondary Cleaner |
| Weight | 165.0 LB |
| EAN or UPC | 697598779571 |

