
- 24 in Belt Width
Pole Length | 54 |
Impact Resistant | Yes |
Alternate Part No. or Item Code | 74567 |
Pole Diameter | 2 |
Conveyor Span [Max] | 49 in |
Tensioner | Bolt-Up Tensioner |
Temperature Range [Min] | -30 °F |
Resistance (Chemical) | No |
No. of Blades | 4 |
Horizontal Clearance Required | 4 in |
CEMA Class | Class 4 |
Belt Width | 24 in |
Temperature Range [Max] | 180 °F |
Belt Speed | 1000 ft/min |
Blade Material | Tungsten Carbide C-Tips |
Blade Configuration | Segmented |
Material | Mild Steel Powdercoat |
Usable Blade Wear Length | 0.375 |
Vertical Clearance Required | 8 |
Cleaner Type | Secondary Cleaner |
Weight | 80.0 LB |
EAN or UPC | 697598745675 |
