
- 120 in Belt Width
CEMA Class | Class 4 |
Temperature Range [Max] | 180 °F |
Cleaner Type | Secondary Cleaner |
Alternate Part No. or Item Code | 77967 |
Impact Resistant | Yes |
Belt Speed | 1000 ft/min |
Horizontal Clearance Required | 4 in |
No. of Blades | 20 |
Pole Diameter | 2 |
Conveyor Span [Max] | 168 in |
Usable Blade Wear Length | 0.375 |
Belt Width | 120 in |
Temperature Range [Min] | -30 °F |
Blade Configuration | Dual Cartridge |
Material | Mild Steel Powdercoat |
Blade Material | Tungsten Carbide C-Tips |
Tensioner | Bolt-Up Tensioner |
Resistance (Chemical) | No |
Vertical Clearance Required | 12 |
Pole Length | 180 |
Weight | 0.0 LB |
EAN or UPC | 697598779670 |
