Skip to content Skip to navigation menu
FlexcoP4CLPR25

P4CLPR25

Clipper® Wire Hook Adapter
Item #103173642
  • 25 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
FlexcoP4CLPR25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Fastener Series 25
Alternate Part No. or Item Code 03649
Tool Type Adapter
For Use With Pro-400 Lacer 14 in
Fastener Type Hook
Weight 7.78 LB
EAN or UPC 697598036490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison