Skip to content Skip to navigation menu
FlexcoP4CLPR1

P4CLPR1

Clipper® Wire Hook Adapter
Item #103218516
  • 1 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
FlexcoP4CLPR1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Fastener Series 1
Alternate Part No. or Item Code 03525
Tool Type Adapter
Fastener Type Hook
For Use With Pro-400 Lacer 14 in
Weight 7.89 LB
EAN or UPC 697598035257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison