Skip to content Skip to navigation menu
Clipper® Wire Hook Adapter

P4C2

Clipper® Wire Hook Adapter
Item #103172987
  • 2-7 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Clipper® Wire Hook Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-7 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Alternate Part No. or Item Code 18052
For Use With Pro-400 Lacer 14 in
Fastener Series 2-7
Fastener Type Hook
Tool Type Adapter
Weight 1.2 LB
EAN or UPC 697598180520
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison