Skip to content Skip to navigation menu
FlexcoP2CLPR1

P2CLPR1

Clipper® Wire Hook Adapter
Item #103218098
  • 1 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
FlexcoP2CLPR1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Fastener Series
  • Adapter Tool Type
  • Hook Fastener Type
Fastener Series 1
For Use With Pro-200 Lacer 8 in
Tool Type Adapter
Fastener Type Hook
Alternate Part No. or Item Code 03651
Weight 4.563 LB
EAN or UPC 697598036513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison