- Belt Cleat Fastener Type
| Fastener Type | Belt Cleat |
| Size (text) | O |
| Hardware Type | Unbuffed, V-Guide |
| Color | White |
| Height | 1/4 in |
| Minimum Pulley Diameter | 2 in |
| Length | 500 ft |
| Alternate Part No. or Item Code | 99280 |
| Weight | 37.594 LB |
| EAN or UPC | 697598992802 |
| Fastener Type | Belt Cleat |
| Size (text) | O |
| Hardware Type | Unbuffed, V-Guide |
| Color | White |
| Height | 1/4 in |
| Minimum Pulley Diameter | 2 in |
| Length | 500 ft |
| Alternate Part No. or Item Code | 99280 |
| Weight | 37.594 LB |
| EAN or UPC | 697598992802 |