- Hook Fastener Type
- Nylon Plus Hinge Pin Material
| Hinge Pin Material | Nylon Plus |
| Fastener Series | U2-U7 |
| Hinge Pin Diameter | 0.156 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02832 |
| Weight | 0.023 LB |
| EAN or UPC | 697598028327 |
| Hinge Pin Material | Nylon Plus |
| Fastener Series | U2-U7 |
| Hinge Pin Diameter | 0.156 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02832 |
| Weight | 0.023 LB |
| EAN or UPC | 697598028327 |