- Hook Fastener Type
- Nylon Plus Hinge Pin Material
- 25 ft Length
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Fastener Series | U2-U7 |
| Hinge Pin Diameter | 0.093 |
| Fastener Type | Hook |
| Hinge Pin Material | Nylon Plus |
| Alternate Part No. or Item Code | 02866 |
| Length | 25 ft |
| Hardware Type | Hinge Pins |
| Weight | 0.02 LB |
| EAN or UPC | 697598028662 |

