- Hook Fastener Type
- Nylon Plus Hinge Pin Material
| Alternate Part No. or Item Code | 02872 |
| Hinge Pin Material | Nylon Plus |
| Hinge Pin Diameter | 0.079 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Weight | 1.8 LB |
| EAN or UPC | 697598028723 |
| Alternate Part No. or Item Code | 02872 |
| Hinge Pin Material | Nylon Plus |
| Hinge Pin Diameter | 0.079 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Weight | 1.8 LB |
| EAN or UPC | 697598028723 |