- Hook Fastener Type
- Nylon Plus Hinge Pin Material
| Hinge Pin Diameter | 0.065 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02847 |
| Hinge Pin Material | Nylon Plus |
| Fastener Series | 1 (40) |
| Hardware Type | Hinge Pins |
| Weight | 0.05 LB |
| EAN or UPC | 697598028471 |
| Hinge Pin Diameter | 0.065 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02847 |
| Hinge Pin Material | Nylon Plus |
| Fastener Series | 1 (40) |
| Hardware Type | Hinge Pins |
| Weight | 0.05 LB |
| EAN or UPC | 697598028471 |