- Rivet Fastener Type
- APF150 Fastener Series
- Nylon Hinge Pin Material
| Fastener Type | Rivet |
| Coil | 10 ft |
| Alternate Part No. or Item Code | 80201 |
| Fastener Series | APF150 |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.136 |
| Hinge Pin Material | Nylon |
| Weight | 0.12 LB |
| EAN or UPC | 697598802019 |

