- Rivet Fastener Type
- APF150 Fastener Series
- Nylon Hinge Pin Material
| Fastener Type | Rivet |
| Hinge Pin Diameter | 0.136 |
| Fastener Series | APF150 |
| Hinge Pin Material | Nylon |
| Coil | 100 ft |
| Alternate Part No. or Item Code | 80202 |
| Hardware Type | Hinge Pins |
| Weight | 2.11 LB |
| EAN or UPC | 697598802026 |

