- Rivet Fastener Type
- APF100 Fastener Series
- Nylon Hinge Pin Material
| Hinge Pin Material | Nylon |
| Hinge Pin Diameter | 0.096 |
| Fastener Type | Rivet |
| Coil | 10 ft |
| Alternate Part No. or Item Code | 80203 |
| Fastener Series | APF100 |
| Hardware Type | Hinge Pins |
| Weight | 0.1 LB |
| EAN or UPC | 697598802033 |

