- Rivet Fastener Type
- APF100 Fastener Series
- Nylon Hinge Pin Material
| Fastener Series | APF100 |
| Coil | 100 ft |
| Hinge Pin Diameter | 0.096 |
| Hardware Type | Hinge Pins |
| Fastener Type | Rivet |
| Hinge Pin Material | Nylon |
| Alternate Part No. or Item Code | 80204 |
| Weight | 2.11 LB |
| EAN or UPC | 697598802040 |

