- Staple Fastener Type
- RS62 Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
features
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
- Installation Method A portable, lightweight application tool that can be easily carried to the jobsite. This tool holds the belt and fastener while staples are driven with a hammer. Contact your local Applied® service center for installation tools
- Fastener Profile Smooth, low profile facilitates operation with diverters and shears.
| Fastener Series | RS62 |
| Coil | 10 ft |
| Hardware Type | Hinge Pins |
| Fastener Type | Staple |
| Alternate Part No. or Item Code | 54005 |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Hinge Pin Diameter | 0.08 |
| Weight | 0.02 LB |
| EAN or UPC | 697598540058 |

