- Hook Fastener Type
- Nylon Covered Cable Hinge Pin Material
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02755 |
| Fastener Series | U2-U7 |
| Hinge Pin Material | Nylon Covered Cable |
| Hinge Pin Diameter | 0.156 |
| Hardware Type | Hinge Pins |
| Weight | 0.014 LB |
| EAN or UPC | 697598027559 |

