- Hook Fastener Type
- Nylon Covered Cable Hinge Pin Material
| Hinge Pin Diameter | 0.065 |
| Fastener Series | 1 (40) |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Nylon Covered Cable |
| Alternate Part No. or Item Code | 05021 |
| Fastener Type | Hook |
| Weight | 0.2 LB |
| EAN or UPC | 697598050212 |

