- Rivet Hinged Fastener Type
- R2 Fastener Series
- Nylon Covered Stainless Steel Cable Hinge Pin Material
| Belt Width | 42 in |
| Fastener Type | Rivet Hinged |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.25 |
| Fastener Series | R2 |
| Hinge Pin Material | Nylon Covered Stainless Steel Cable |
| Alternate Part No. or Item Code | 38045 |
| Weight | 1.1 LB |
| EAN or UPC | 697598380456 |

