- Staple Fastener Type
- RS62 Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
features
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
- Completes the perfect splice when combined with properly selected and installed fasteners
| Fastener Type | Staple |
| Fastener Series | RS62 |
| Alternate Part No. or Item Code | 54003 |
| Hinge Pin Diameter | 0.08 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Nylon Covered Steel Cable |
| Coil | 100 ft |
| Weight | 1.04 LB |
| EAN or UPC | 697598540034 |

