
- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Steel Cable Hinge Pin Material
Alternate Part No. or Item Code | 38003 |
Hardware Type | Hinge Pins |
Fastener Type | Bolt Hinged |
Fastener Series | 375X, 550, R5 |
Hinge Pin Material | Nylon Covered Steel Cable |
Hinge Pin Diameter | 0.25 |
Belt Width | 18 in |
Weight | 0.501 LB |
EAN or UPC | 697598380036 |
