- Bolt Hinged Fastener Type
- 375X Fastener Series
- Nylon Covered Bronze Cable Hinge Pin Material
| Belt Width | 30 in |
| Hinge Pin Material | Nylon Covered Bronze Cable |
| Alternate Part No. or Item Code | 38079 |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.25 |
| Weight | 12.8 LB |
| EAN or UPC | 697598380791 |

