- Center Pole
- Extreme-Duty
- 48 in Belt Width
| Alternate Part No. or Item Code | 90590 |
| Duty | Extreme-Duty |
| Belt Width | 48 in |
| Type | Center Pole |
| Weight | 0.0 LB |
| EAN or UPC | 697598905901 |
| Alternate Part No. or Item Code | 90590 |
| Duty | Extreme-Duty |
| Belt Width | 48 in |
| Type | Center Pole |
| Weight | 0.0 LB |
| EAN or UPC | 697598905901 |