- Extreme-Duty
- 93 Blade Durometer
- 84 in Belt Width
- 19 3/8 in Blade Height
- 72 in Blade Width
| Temperature Range [Min] | -30 °F |
| Blade Durometer | 93 |
| Belt Speed | 2000 ft/min |
| Minimum Pulley Diameter | 48 in |
| Pole Diameter | 8 |
| Impact Resistant | No |
| Belt Width | 84 in |
| Conveyor Span [Max] | 147 in |
| Material | Mild Steel Powdercoat |
| Blade Material | Polyurethane |
| Usable Blade Wear Length | 11 |
| Tensioner | XDST Spring Tensioner |
| Cleaner Type | Precleaner |
| Blade Height | 19 3/8 in |
| Vertical Clearance Required | 27 |
| Resistance (Chemical) | No |
| Temperature Range [Max] | 180 °F |
| Alternate Part No. or Item Code | 90586 |
| Blade Width | 72 in |
| Pole Length | 163 |
| Duty | Extreme-Duty |
| CEMA Class | Class 5 |
| Blade Configuration | Segmented |
| Belt Width Minus | 12 |
| Horizontal Clearance Required | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598905864 |

