- R9 Fastener Series
- Applicator Tool Type
- Rivet Hinged Fastener Type
| Alternate Part No. or Item Code | 40995 |
| Fastener Series | R9 |
| Tool Width | 60 |
| Tool Type | Applicator Tool |
| Fastener Type | Rivet Hinged |
| Weight | 3.24 LB |
| EAN or UPC | 697598409959 |
| Alternate Part No. or Item Code | 40995 |
| Fastener Series | R9 |
| Tool Width | 60 |
| Tool Type | Applicator Tool |
| Fastener Type | Rivet Hinged |
| Weight | 3.24 LB |
| EAN or UPC | 697598409959 |