- R6
- RAR6 & RAR8 Fastener Series
- Applicator Tool Type
- Rivet Hinged Fastener Type
| Tool Width | 84 |
| Fastener Type | Rivet Hinged |
| Tool Type | Applicator Tool |
| Fastener Series | R6, RAR6 & RAR8 |
| Alternate Part No. or Item Code | 41035 |
| Weight | 2.05 LB |
| EAN or UPC | 697598410351 |

