
- R6
- RAR6 & RAR8 Fastener Series
- Applicator Tool Type
- Rivet Hinged Fastener Type
Tool Type | Applicator Tool |
Tool Width | 60 |
Fastener Type | Rivet Hinged |
Fastener Series | R6, RAR6 & RAR8 |
Alternate Part No. or Item Code | 41116 |
Weight | 19.0 LB |
EAN or UPC | 697598411167 |
