- R6
- RAR6 & RAR8 Fastener Series
- Applicator Tool Type
- Rivet Hinged Fastener Type
| Tool Type | Applicator Tool |
| Alternate Part No. or Item Code | 41115 |
| Tool Width | 48 |
| Fastener Series | R6, RAR6 & RAR8 |
| Fastener Type | Rivet Hinged |
| Weight | 17.0 LB |
| EAN or UPC | 697598411150 |

