- R5
- R5 1/2 & R6 Fastener Series
- Applicator Tool Type
- Rivet Hinged Fastener Type
| Fastener Type | Rivet Hinged |
| Fastener Series | R5, R5 1/2 & R6 |
| Tool Type | Applicator Tool |
| Tool Width | 72 |
| Alternate Part No. or Item Code | 40783 |
| Weight | 97.0 LB |
| EAN or UPC | 697598407832 |

