- Pole
- 60 in Belt Width
| Type | Pole |
| Material | Stainless Steel |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 77478 |
| Weight | 100.0 LB |
| EAN or UPC | 697598774781 |
| Type | Pole |
| Material | Stainless Steel |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 77478 |
| Weight | 100.0 LB |
| EAN or UPC | 697598774781 |