- Pole
- 54 in Belt Width
| Alternate Part No. or Item Code | 75808 |
| Belt Width | 54 in |
| Type | Pole |
| Weight | 64.0 LB |
| EAN or UPC | 697598758088 |
| Alternate Part No. or Item Code | 75808 |
| Belt Width | 54 in |
| Type | Pole |
| Weight | 64.0 LB |
| EAN or UPC | 697598758088 |