- Pole
- 54 in Belt Width
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 77477 |
| Type | Pole |
| Material | Stainless Steel |
| Weight | 70.0 LB |
| EAN or UPC | 697598774774 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 77477 |
| Type | Pole |
| Material | Stainless Steel |
| Weight | 70.0 LB |
| EAN or UPC | 697598774774 |