
- Pole
- 42 in Belt Width
Material | Stainless Steel |
Type | Pole |
Belt Width | 42 in |
Alternate Part No. or Item Code | 77475 |
Weight | 62.0 LB |
EAN or UPC | 697598774750 |

Material | Stainless Steel |
Type | Pole |
Belt Width | 42 in |
Alternate Part No. or Item Code | 77475 |
Weight | 62.0 LB |
EAN or UPC | 697598774750 |