
- Pole
- 36 in Belt Width
Belt Width | 36 in |
Type | Pole |
Material | Stainless Steel |
Alternate Part No. or Item Code | 77474 |
Weight | 58.0 LB |
EAN or UPC | 697598774743 |

Belt Width | 36 in |
Type | Pole |
Material | Stainless Steel |
Alternate Part No. or Item Code | 77474 |
Weight | 58.0 LB |
EAN or UPC | 697598774743 |