
- Pole
- 30 in Belt Width
Belt Width | 30 in |
Type | Pole |
Material | Stainless Steel |
Alternate Part No. or Item Code | 77473 |
Weight | 0.0 LB |
EAN or UPC | 697598774736 |

Belt Width | 30 in |
Type | Pole |
Material | Stainless Steel |
Alternate Part No. or Item Code | 77473 |
Weight | 0.0 LB |
EAN or UPC | 697598774736 |