- Pole
- 24 in Belt Width
| Material | Stainless Steel |
| Belt Width | 24 in |
| Type | Pole |
| Alternate Part No. or Item Code | 77472 |
| Weight | 0.0 LB |
| EAN or UPC | 697598774729 |
| Material | Stainless Steel |
| Belt Width | 24 in |
| Type | Pole |
| Alternate Part No. or Item Code | 77472 |
| Weight | 0.0 LB |
| EAN or UPC | 697598774729 |