Skip to content Skip to navigation menu
MSP Standard Mine-Duty Precleaner

MSP-UHT224

MSP Standard Mine-Duty Precleaner
Item #114794258
  • Standard Mine-Duty
  • 90 Blade Durometer
  • 24 in Belt Width
  • 7 1/4 in Blade Height
  • 22 in Blade Width
MSP Standard Mine-Duty Precleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Mine-Duty
  • 90 Blade Durometer
  • 24 in Belt Width
  • 7 1/4 in Blade Height
  • 22 in Blade Width
Duty Standard Mine-Duty
Cleaner Type Precleaner
Pole Diameter 2
Alternate Part No. or Item Code 91264
CEMA Class Class 3
Temperature Range [Min] 200 °F
Blade Durometer 90
Usable Blade Wear Length 4
Minimum Pulley Diameter 16 in
Belt Width Minus 2
Horizontal Clearance Required 4 in
Belt Width 24 in
Resistance (Chemical) No
Conveyor Span [Max] 68 in
Blade Height 7 1/4 in
Blade Material Ultra High-Temp Polyurethane
Vertical Clearance Required 10
Material Mild Steel Powdercoat
Belt Speed 700 ft/min
Blade Width 22 in
Impact Resistant No
Temperature Range [Max] 232 °F
Blade Configuration Single
Pole Length 78
Tensioner QMT Spring Tensioner
Weight 100.0 LB
EAN or UPC 697598912640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison