- Standard Mine-Duty
- 83 Blade Durometer
- 48 in Belt Width
- 7 1/4 in Blade Height
- 46 in Blade Width
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77457 |
| Pole Diameter | 2 |
| Resistance (Chemical) | No |
| Vertical Clearance Required | 10 |
| Temperature Range [Min] | -30 °F |
| Conveyor Span [Max] | 92 in |
| Blade Durometer | 83 |
| Minimum Pulley Diameter | 16 in |
| Blade Height | 7 1/4 in |
| Belt Width Minus | 2 |
| Impact Resistant | No |
| Pole Length | 102 |
| Cleaner Type | Precleaner |
| Tensioner | SS QMT Spring Tensioner |
| CEMA Class | Class 3 |
| Duty | Standard Mine-Duty |
| Blade Configuration | Single |
| Blade Material | Polyurethane |
| Temperature Range [Max] | 180 °F |
| Belt Speed | 700 ft/min |
| Horizontal Clearance Required | 4 in |
| Blade Width | 46 in |
| Belt Width | 48 in |
| Usable Blade Wear Length | 4 |
| Weight | 130.0 LB |
| EAN or UPC | 697598774576 |

