- Polyurethane Material
- 93 Blade Durometer
| Blade Width | 60 in |
| Resistance (Chemical) | No |
| Temperature Range [Min] | 275 °F |
| Temperature Range [Max] | 325 °F |
| Blade Durometer | 93 |
| Material | Polyurethane |
| Alternate Part No. or Item Code | 77538 |
| Weight | 104.0 LB |
| EAN or UPC | 697598775382 |

