- Polyurethane Material
- 93 Blade Durometer
| Temperature Range [Min] | 275 °F |
| Resistance (Chemical) | No |
| Material | Polyurethane |
| Blade Width | 18 in |
| Alternate Part No. or Item Code | 77531 |
| Temperature Range [Max] | 325 °F |
| Blade Durometer | 93 |
| Weight | 23.3 LB |
| EAN or UPC | 697598775313 |

