- Center Pole
- Medium Mine-Duty
- 96 in Belt Width
| Alternate Part No. or Item Code | 78686 |
| Belt Width | 96 in |
| Type | Center Pole |
| Duty | Medium Mine-Duty |
| Material | Stainless Steel |
| Weight | 0.0 KG |
| EAN or UPC | 697598786869 |
| Alternate Part No. or Item Code | 78686 |
| Belt Width | 96 in |
| Type | Center Pole |
| Duty | Medium Mine-Duty |
| Material | Stainless Steel |
| Weight | 0.0 KG |
| EAN or UPC | 697598786869 |