- Center Pole
- Heavy-Duty
- 84 in Belt Width
| Alternate Part No. or Item Code | 76808 |
| Belt Width | 84 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Weight | 703.1 LB |
| EAN or UPC | 697598768087 |
| Alternate Part No. or Item Code | 76808 |
| Belt Width | 84 in |
| Duty | Heavy-Duty |
| Type | Center Pole |
| Weight | 703.1 LB |
| EAN or UPC | 697598768087 |